Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 250 psi, 3/4 NPT
Mfr # 647B-4-3/4-2
Zoro # G7608002
product price: $2,876.99
/ea
Free Shipping & Returns
$2,876.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 115 to 250 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Preset Setting (PSI) 250
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-4-3/4-2
- Zoro # G7608002
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Width | 1.75 in |
Width (In.) | 1.75 |
Overall Length | 2.435 in |
Length (In.) | 5.91 |
Overall Height | 5.91 in |
Port Connection Dash Size | -4 |
Port Connection Size | 3/4 in |
Description
Pressure Control Valve, Pressure - Maximum 250 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 115 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 200 psi, Check Valve Cracking Pressure 200 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -4, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter, Oil Rmvl, Ultra Fn, .01Mcrn, 360SCFM (F11-UF-DG1)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- TRITAN Double Riveted Chain, Link (80-2R CL)
- GATES MegaCrimp Couplings (12G-12FJX90M XBULK)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- JOHNSON CONTROLS Miniature Pressure Regulator (R-4000-3)
- Parker Pneumatic Valves