Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 250 psi, 1/4 NPT
Mfr # 647B-4-1/4-2
Zoro # G7565275
product price: $2,568.99
/ea
Free Shipping & Returns
$2,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 115 to 250 psi
- Port Size - Hydraulic Valves 1/4 in NPT
- Preset Setting (PSI) 250
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-4-1/4-2
- Zoro # G7565275
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Length (In.) | 3.66 |
Width (In.) | 1.25 |
Port Connection Dash Size | -4 |
Port Connection Size | 1/4 in |
Overall Height | 3.66 in |
Description
Pressure Control Valve, Pressure - Maximum 250 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 115 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 200 psi, Check Valve Cracking Pressure 200 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -4, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. (CO ATL032-P12)
- DAYTON BX133 Cogged V-Belt, 136" Outside Length, 21/32" Top Width, 1 Ribs (6L304)
- NTN NTN 6311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (6311)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- Parker Pneumatic Valves