Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 1500 psi, 3/4 NPT
Mfr # 642B-9-3/4-2
Zoro # G7524885
product price: $2,820.99
/ea
Free Shipping & Returns
$2,820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 800 to 1500 psi
- Preset Setting (PSI) 1,500
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 642B-9-3/4-2
- Zoro # G7524885
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Width (In.) | 1.75 |
Overall Width | 1.75 in |
Overall Length | 2.435 in |
Length (In.) | 5.91 |
Port Connection Size | 3/4 in |
Port Connection Dash Size | -9 |
Overall Height | 5.91 in |
Description
Pressure Control Valve, Pressure - Maximum 1,500 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 800 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 1,000 psi, Check Valve Cracking Pressure 1,000 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -9, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI63Y-56C-60:1)
- D&D Timing Belt, 8M, 20 x 784mm PL, T98 (784-8M-20)
- COMPONENT HARDWARE Gray PVC Compression Gasket 250 Roll (T42-3330)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23272MPG, Pressure Line, 3 micron, Outside-In (MF0060215)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- HAM-LET Relief Valve, Stainless Steel, 1 57/100" L (H-985-SS-N-1/4-SL)
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- Parker Vacuum & Pressure Relief Valves