Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 15 psi, 3/4 NPT
Mfr # 647B-1-3/4-2
Zoro # G7626997
product price: $2,768.99
/ea
Free Shipping & Returns
$2,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 4 to 15 psi
- Preset Setting (PSI) 15
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-1-3/4-2
- Zoro # G7626997
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Width (In.) | 1.75 |
Overall Length | 2.435 in |
Overall Width | 1.75 in |
Length (In.) | 5.91 |
Overall Height | 5.91 in |
Port Connection Dash Size | -1 |
Port Connection Size | 3/4 in |
Description
Pressure Control Valve, Pressure - Maximum 15 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 4 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 10 psi, Check Valve Cracking Pressure 10 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -1, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 60 Series (SH6-62-T12)
- WESTWARD Threaded 1/4 NPT, 84 Hose (TTHOSGRP84NPTG)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 3/8 (R-130-15)
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- Parker Pneumatic Valves