Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 1/4 NPT, 90 PSI
Mfr # 637B-3-1/4-2
Zoro # G3256906
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 40 to 135 psi
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Brass
- Port Size 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 637B-3-1/4-2
- Zoro # G3256906
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Port Size | 1/4" NPT |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Overall Height | 3.66 in |
Port Connection Size | 1/4 in |
Port Connection Dash Size | -3 |
Description
Pressure Control Valve, Pressure - Maximum 125 psi, Flow Rate - Maximum 4 gpm, Body Material Brass, Pressure - Minimum 40 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 90 psi, Check Valve Cracking Pressure 90 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -3, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- GLOBAL GSC-118-B Set Screw Collar (GSC-118-B)
- LPS TKX(R), Lubricant, 55 Gal. (02055)
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- PARKER Pressure Control Valve, 1/2 NPT, 3200 PSI (632B-13-1/2-2)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2AT17SN)
- PARKER Valve, Differential Relief, 20 GPM Max (RDH103S50)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- Parker Hydraulic Pressure Relief Valves