Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 1/4 NPT, 750 PSI
Mfr # 637B-7-1/4-2
Zoro # G2829741
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 4 GPM
- Overall Length 1.685 in
- Pressure Range (PSI) 630 to 850
- Type Soft Seat
- Body Material - Hydraulic Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 637B-7-1/4-2
- Zoro # G2829741
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Overall Length | 1.685 in |
Port Size | 1/4" NPT |
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Width | 1.25 in |
Overall Height | 3.66 in |
Port Connection Size | 1/4 in |
Port Connection Dash Size | -7 |
Description
Pressure Control Valve, Pressure - Maximum 850 psi, Flow Rate - Maximum 4 gpm, Body Material Brass, Pressure - Minimum 630 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 750 psi, Check Valve Cracking Pressure 750 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -7, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Gas & Go Two Way Rotary Hand Pump for use with Polyethylene 25-Gallon Fuel Cart Caddy, (GG-PRK13)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP (2404-16-16)
- IGUS Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3 (GFI-2426-24)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.75 in OD (343B)
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2AT17SN)
- PARKER Pressure Control Valve, 1/4 NPT, 35 PSI (637B-2-1/4-2)
- PARKER Valve, Pilot Relief (RAH101S50)
- PARKER Pressure Control Valve, 1/2 NPT, 3200 PSI (632B-13-1/2-2)
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port (RPL-12-A)
- PARKER Valve, Reduce/Relieve (PRH101S50)
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- Parker Hydraulic Valves