Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 1/4 NPT, 200 PSI
Mfr # 637B-4-1/4-2
Zoro # G2501755
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 115 to 250 psi
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Brass
- Preset Setting (PSI) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 637B-4-1/4-2
- Zoro # G2501755
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Port Size | 1/4" NPT |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Overall Height | 3.66 in |
Port Connection Size | 1/4 in |
Port Connection Dash Size | -4 |
Description
Pressure Control Valve, Pressure - Maximum 250 psi, Flow Rate - Maximum 4 gpm, Body Material Brass, Pressure - Minimum 115 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 200 psi, Check Valve Cracking Pressure 200 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -4, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 2160mm LP (XPZ2160)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (83075 OLP95)
- KURT Crimp Fitting, Straight, 3/4" ID, NPT (MP-12-12)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- PARKER Valve, Reduce/Relieve (PRH101S50)
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2AT17SN)
- PARKER Pressure Control Valve, 1/2 NPT, 90 PSI (637B-3-1/2-2)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- HYDRAFORCE Hydraforce Flow Divider 5 Gpm, 5000 PSI, Sae 6 Ports, 120 C, 270702 (270702)
- Parker Hydraulic Valves