Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 1/4 NPT, 1000 PSI
Mfr # 632B-9-1/4-2
Zoro # G3397152
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 800 to 1500 psi
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Brass
- Body Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 632B-9-1/4-2
- Zoro # G3397152
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Width | 1.25 in |
Overall Length | 1.685 in |
Port Size | 1/4" NPT |
Overall Height | 3.66 in |
Port Connection Dash Size | -9 |
Port Connection Size | 1/4 in |
Description
Pressure Control Valve, Pressure - Maximum 1,500 psi, Flow Rate - Maximum 4 gpm, Body Material Brass, Pressure - Minimum 800 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 1,000 psi, Check Valve Cracking Pressure 1,000 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -9, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (6XJ08)
- POWERFLITE Repl V-Belt, Toro/Whl Horse, 21/32"x82"L (7473)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7H, Hytrel (7H)
- PARKER Pressure Control Valve, 1/2 NPT, 3200 PSI (632B-13-1/2-2)
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- PARKER Pressure Control Valve, 1/4 NPT, 35 PSI (637B-2-1/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 10 PSI (637B-1-1/4-2)
- PARKER Pressure Control Valve, 1/2 NPT, 90 PSI (637B-3-1/2-2)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- Parker Hydraulic Valves