Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 1/4 NPT, 10 PSI
Mfr # 637B-1-1/4-2
Zoro # G1267226
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 4 to 15 psi
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Brass
- Overall Length 1.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 637B-1-1/4-2
- Zoro # G1267226
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Port Size | 1/4" NPT |
Overall Height | 3.66 in |
Port Connection Size | 1/4 in |
Port Connection Dash Size | -1 |
Description
Pressure Control Valve, Pressure - Maximum 15 psi, Flow Rate - Maximum 4 gpm, Body Material Brass, Pressure - Minimum 4 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 10 psi, Check Valve Cracking Pressure 10 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -1, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40B16F-1B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar (ATV12H037F1)
- DYNABRADE Pad Base, Mini Dynabug (57895)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H2136201)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- PARKER Pressure Control Valve, 1/2 NPT, 90 PSI (637B-3-1/2-2)
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port (RPL-12-A)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- PARKER Relief Valve, Sandwich, D05, 20 GPM (RM3PT25SN)
- PARKER Pressure Control Valve, 1/2 NPT, 1000 PSI (632B-9-1/2-2)
- DELAVAN AG PUMPS Inline Relief Valve, 30 gpm, Screw, NPT (RV-80-210-SAE10-S)
- Parker Hydraulic Pressure Relief Valves