Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 125 psi, 3/4 NPT
Mfr # 647B-3-3/4-2
Zoro # G7588883
product price: $2,876.99
/ea
Free Shipping & Returns
$2,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 40 to 125 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Preset Setting (PSI) 125
- Max. Flow - Hydraulic Valves 15 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-3-3/4-2
- Zoro # G7588883
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Length (In.) | 5.91 |
Overall Width | 1.75 in |
Overall Length | 2.435 in |
Width (In.) | 1.75 |
Port Connection Size | 3/4 in |
Overall Height | 5.91 in |
Port Connection Dash Size | -3 |
Description
Pressure Control Valve, Pressure - Maximum 125 psi, Flow Rate - Maximum 15 gpm, Body Material Stainless Steel, Pressure - Minimum 40 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 90 psi, Check Valve Cracking Pressure 90 psi, Overall Width 1.75 in, Port Connection Size 3/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -3, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- HHIP TPG-21.51 C-6 TiN Coated Carbide Insert (6020-1121)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUD21G)
- THRIFCO PLUMBING 5/8 Barb X 3/4 M.I.P. (4402794)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 1/8 (R-130-1)
- Parker Pneumatic Valves