Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 125 psi, 1/4 NPT
Mfr # 647B-3-1/4-2
Zoro # G7487943
product price: $2,749.99
/ea
Free Shipping & Returns
$2,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 40 to 125 psi
- Preset Setting (PSI) 125
- Port Size - Hydraulic Valves 1/4 in NPT
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-3-1/4-2
- Zoro # G7487943
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4 in NPT |
Overall Length | 1.685 in |
Overall Width | 1.25 in |
Width (In.) | 1.25 |
Length (In.) | 3.66 |
Overall Height | 3.66 in |
Port Connection Size | 1/4 in |
Port Connection Dash Size | -3 |
Description
Pressure Control Valve, Pressure - Maximum 125 psi, Flow Rate - Maximum 4 gpm, Body Material Stainless Steel, Pressure - Minimum 40 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 90 psi, Check Valve Cracking Pressure 90 psi, Overall Width 1.25 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Port Connection Dash Size -3, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Adapter, Pipe (4ZK40)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- GATES Truflex V-Belts, 3L280 (3L280)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-225)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- SMC Pressure Relief, 3 Port, 40" Body (VHS40-N03A-Z)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- CONTROL DEVICES Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI (VR10-013)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- Parker Pneumatic Valves