Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 125 psi, 1/2 NPT
Mfr # 647B-3-1/2-2
Zoro # G7574131
product price: $2,845.99
/ea
Free Shipping & Returns
$2,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 40 to 125 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Preset Setting (PSI) 125
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 647B-3-1/2-2
- Zoro # G7574131
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Length (In.) | 5.88 |
Width (In.) | 1.75 |
Overall Length | 2.375 in |
Overall Width | 1.75 in |
Overall Height | 5.88 in |
Port Connection Dash Size | -3 |
Port Connection Size | 1/2 in |
Description
Pressure Control Valve, Pressure - Maximum 125 psi, Flow Rate - Maximum 10 gpm, Body Material Stainless Steel, Pressure - Minimum 40 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 90 psi, Check Valve Cracking Pressure 90 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -3, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6206JEM, Single Row Ball Brgs, 6206JEM (6206JEM)
- BREEZE Hose Clamp, Liner, SAE 20,410SS, PK10 (9420H)
- LEESON DC Permanent Magnet Motor, 39.0A, 24VDC (108053.00)
- ENERPAC Spring Washer (DA4284108)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- MASTER PNEUMATIC RELIEF VALVE 1/4 (RV56-2)
- ZURN 34-TPKXL - Tail Piece Kit (FNPT) (34-TPKXL)
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- WATTS 40Xl-5-3/4 T&P Relief Valve (40XL-5-3/4)
- Parker Vacuum & Pressure Relief Valves