Shop All Hydraulic Pressure Relief Valves
Parker
Pressure Control Valve, 1/2 NPT, 3200 PSI
Mfr # 632B-13-1/2-2
Zoro # G2390927
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 3000 to 3600 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Brass
- Max. Flow 10 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 632B-13-1/2-2
- Zoro # G2390927
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Length | 2.375 in |
Port Size | 1/2" NPT |
Overall Width | 1.75 in |
Overall Height | 5.88 in |
Port Connection Dash Size | -13 |
Port Connection Size | 1/2 in |
Description
Pressure Control Valve, Pressure - Maximum 3,600 psi, Flow Rate - Maximum 10 gpm, Body Material Brass, Pressure - Minimum 3,000 psi, Port Connection Type NPT, Port Connections Inlet, Pressure Setting - Maximum 3,200 psi, Check Valve Cracking Pressure 3,200 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -13, Includes Seals Seals Included, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- HUXING Insert Bearing Set Screw Type double sealed Light duty (CSB202-10)
- FESTO Standards-Based Cylinder DSBC-80-200-PPVA-N3 (DSBC-80-200-PPVA-N3)
- GATES Hi-Power II Belts, B64 (B64)
- PARKER Pressure Control Valve, 1/4 NPT, 10 PSI (637B-1-1/4-2)
- PARKER Valve, Reduce/Relieve (PRH101S50)
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2AT17SN)
- PARKER Valve, Differential Relief, 20 GPM Max (RDH103S50)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- FUNCTIONAL DEVICES-RIB Tr75Va004 Transformer 75Va, (TR75VA004)
- Parker Hydraulic Pressure Relief Valves