Shop All Vacuum & Pressure Relief Valves
Parker
Pressure Control Valve, 1020 psi, 1/2 NPT
Mfr # 642B-8-1/2-2
Zoro # G7547775
product price: $2,845.99
/ea
Free Shipping & Returns
$2,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 630 to 1020 psi
- Port Size - Hydraulic Valves 1/2 in NPT
- Preset Setting (PSI) 1,020
- Max. Flow - Hydraulic Valves 10 gpm
- Body Material - Hydraulic Valves Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 642B-8-1/2-2
- Zoro # G7547775
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Width | 1.75 in |
Width (In.) | 1.75 |
Length (In.) | 5.88 |
Overall Length | 2.375 in |
Port Connection Size | 1/2 in |
Port Connection Dash Size | -8 |
Overall Height | 5.88 in |
Description
Pressure Control Valve, Pressure - Maximum 1,020 psi, Flow Rate - Maximum 10 gpm, Body Material Stainless Steel, Pressure - Minimum 630 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 850 psi, Check Valve Cracking Pressure 850 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -8, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56Y Frame (056T8O5307)
- FESTO Profile Cylinder DNC-15/8"-3"-PPV-A (DNC-15/8"-3"-PPV-A)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 300 psi (SN50-1A300)
- MTD Belt-Drive (1773600)
- PARKER Pressure Control Valve, 850 psi, 3/4 NPT (647B-7-3/4-2)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- HAM-LET Relief Valve, Stainless Steel, 1 57/100" L (H-985-SS-N-1/4-SL)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- ZURN 34-TPKXL - Tail Piece Kit (FNPT) (34-TPKXL)
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- Parker Pneumatic Valves