Shop All Industrial Hoses
Parker
PREMIUM HOSE CLEANING KIT
Mfr # TH6-10-HL-10-2
Zoro # G209840794
product price: $4,815.99
/ea
Free Shipping & Returns
$4,815.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TH6-10-HL-10-2
- Zoro # G209840794
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Ultra Clean System removes contaminants from inside hydraulic hose assemblies, thereby reducing the risk of downtime resulting from clogged filters, component malfunctions and hose failure. Each kit, contained within a durable black case, is remarkably portable. : Parker's , for 1⁄4” to 2” hose, is supplied with a full-flow quick release coupling and unique 360°rotary plug for proper air flow and non-fatigue operator use. The unique safety release bar also locks in the faceplate into a closed position for firing Ultra Clean Projectiles. The kit includes the following: Carrying case, hose launcher, adapter ring, and ten hose nozzles for 1⁄4'' through 2'' hose. Economy Hose Cleaning Kit: Parker's Economy Ultra Clean Kit, for 1/4'' through 1 1⁄4'' hose, has a full-flow quick-release coupling and 360 degree rotary plug to ensure proper airflow and non-fatigue operator use. Its durable brass launcher is constructed with aluminum internals and features a quarter-turn locking ring to facilitate easy nozzle change and projectile loading. The kit includes the following: Carrying case, hose launcher, adapter ring, and eight hose nozzles for applications 1/4'' through 1 1⁄4'' hose. Markets: Transportation RV & Bus Military Construction Agriculture Grounds & Building Maintenance Forestry Railroad4 Utility Equipment Personnel Lift Equipment Machine Tool Oil Field Service Waste & Refuse Material Handling Marine Paving & Road Maintenance Ground Support Equipment Industrial Mining Automotive Features/Benefits: Effortless to operate because of its simplistic design Ideal for mobile and job site applications because of its size and portability Reduces downtime, extends filter life and reduces the risk of failure and premature wear due to contamination Applications: Enables a fast, less invasive way to clean contaminated hydraulic hose lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 124 in. OC (B121K)
- DAYTON BX92 Cogged V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GXC5)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6078)
- DAYTON Gearbelt, XL, 50 Teeth, Length 10.0 In (1DHH5)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- Parker Industrial Hoses