Shop All Industrial Hoses
Parker
POWER CLEAN PLASTIC HOSE HI TP
Mfr # 1035HT-4
Zoro # G309840984
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1035HT-4
- Zoro # G309840984
- Country of Origin United States
- Category Industrial Hoses
Description
High Temperature Power Wash Hose is designed for use with low pressure power washers or as a carpet cleaning hose for carpet cleaning machines as long as chlorinated solvents are not used. A hose bend restrictor is available for carpet cleaning applications to prolong hose life due to flex fatigue. The design construction of 1035HT allows for a wide temperature range for media transfer while providing a non-marring, abrasion resistant cover ideal for common 1035HT applications. Markets: - Industrial Features/Benefits: - Non-marring jacket - Broad temperature range Applications: - Low pressure power washers - Carpet cleaning machines Technical Specifications: - Tube: Nylon - Reinforcement: Fiber - Cover: Yellow polyurethane, perforated - Do not use with chlorinated solvents - Hose bend restrictor HBR available and suggested for carpet cleaning applications - Hose I.D. is nominal - Hose O.D. is maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- MI-T-M High Pressure Pump (3-0241)
- BRENNAN INDUSTRIES ORB PLUG KIT WITH BOX (KT1002-ORB)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/4-14 A, 3/4-14 B (471122)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- Parker Air Hoses