Shop All Hydraulic Control Valves
Parker
POPPET VALVE
Mfr # D1SE30BNJW
Zoro # G409818487
product price: $1,652.99
/ea
Free Shipping & Returns
$1,652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1SE30BNJW
- Zoro # G409818487
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
Parker's directional control valve series D1SE in size NG06 / CETOP 03 / NFPA D03 combines a robust valve design with the advantages of a seat valve. The valve poppet is almost leakage-free and enables a safe switching even after longer standstill periods for a reliable operation. Markets: - Industrial - Machine tools - Molding - Rubber & tire processing Features/Benefits: - Compact, proven design that represents our long-term experience in hydraulics - increases reliability - Robust all-steel design - important functional inner parts are hardened - Poppet and seat are grinded - practically no leakage - Short delivery time - no warehousing necessary Applications: - Suitable for general hydraulic applications - General presses - Machine tools - Injection molding - Blow molding - Tire presses Technical info: The directional control valve type D1SE is equipped with a wet pin armature solenoid, drain free tapered poppet. Due to the 3/2 way design, port A is either connected with P or discharged in the tank. The neutral position solenoid not activated is taken automatically by a return spring. This position remains until the solenoid is energized. The valve poppet including activation lever and the armature of the solenoid are located in the pressurized oil chamber of connection T. The valve poppet is designed such that there can be no differential area in its axial operational direction opening, closing. Thus it is statically pressure-balanced so that the valve can be switched in both flow directions even under pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805-2RS (61805 2RS PRX)
- BREEZE Hose Clamp, GP, SAE 32,410SS, PK10 (64032H)
- JET-LUBE Open Gear Lubricant, 1 Gal, Bucket (17909)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D3W004CNJW)
- PARKER Directional Valve, Solenoid, Float, 12 VDC (D1VW004CNKW)
- PARKER Directional Valve, Solenoid, Tandem, 120 AC (D1VW009CNYGF5)
- PARKER Flow Control Valve, 3000 psi, 3/4-14 NPTF (PCM1200S)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- Parker Hydraulic Valves