Shop All Industrial Hoses
Parker
POLYGUARD - MAX ID .75''
Mfr # HG-075
Zoro # G009840901
product price: $9.35
/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HG-075
- Zoro # G009840901
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's PolyGuard is a heavy-duty polyethylene shield that provides protection in rugged operating conditions. PolyGuard is used to prevent hose assemblies from abrasion and cuts while also minimizing kinking of the hose. PolyGuard is great for bundling high-pressured hose lines. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Resists water, oil, gasoline, hydraulic fluid, and most solvents - Ideal for bundling plastic tubing or hose lines - Easy to install without removing hose lines - No clamps needed Applications: - Harsh abrasive applications and rugged environments Specifications: - Temperature Range: 0F to +200F -17C to +93C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP 90 (2501-06-06)
- ZORO SELECT 2" Barbed x MNPT 316 SS Hose Barb (HB200SS)
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- PARKER Solenoid Kit, 30MM 3 Pin 120 VAC, B Series (P2FCA453)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- CONTINENTAL 1/4" ID x 250 ft Bulk Push-On Hose 400 PSI BL (20022721)
- Parker Industrial Hoses