Shop All Solenoid Air Control Valves
Parker
Pneumatic Solenoid Valve, 1/8" NPT, 145psi
Mfr # B3X0000YYC
Zoro # G009977799
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/8 in NPT
- Valve Actuator / Return Remote Pilot / Air Return
- Max. Operating PSI 145 psi
- Uses Assembly, Conveyance, General Industrial, Packaging, Production Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B3X0000YYC
- Zoro # G009977799
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/8 in NPT |
Width (In.) | 1 13/100 in |
Length (In.) | 3 11/16 in |
Details
Item | Pneumatic Solenoid Valve |
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Air Return |
Max. Operating PSI | 145 psi |
Uses | Assembly, Conveyance, General Industrial, Packaging, Production Lines |
Vacuum | External Pilot |
Max. Temp. Range (F) | 5 Degrees to 120 Degrees F |
Description
Pneumatic Solenoid Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/8 in NPT, Max. Operating PSI 145 psi, Max. Temp. Range (F) 5 Degrees to 120 Degrees F, Vacuum External Pilot, Length (In.) 3 11/16 in, Width (In.) 1 13/100 in, Uses Assembly, Conveyance, General Industrial, Packaging, Production Lines
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- DAYTON 5L850 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (3GWF2)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (30PT91)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B551BB549C)
- PARKER Service Kit, All Ports Blocked, B Series (PS2502P)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B753BB553A)
- PARKER Solenoid Air Control Valve (B511ACB42C)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B8V4BB553A)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554BA400K000030)
- Parker Pneumatic Valves