Shop All Oil Removal Filters
Parker
Pneumatic Oil Filter, 3/8 In. NPT, 58 cfm
Mfr # 8003N-1A1-BX
Zoro # G0396347
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 3/8 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 58 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8003N-1A1-BX
- Zoro # G0396347
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Subcompact |
Overall Height | 8 1/2 in |
Overall Width | 3 5/16 in |
Size | Miniature |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 58 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 3 5/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 3/8 in, Air Outlet Type NPT, Filter Efficiency 99.99 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.05 inch OD (2AK30H)
- TRITAN Insert Ball Brng, SA, 3/4in dia, Self-Lock (SA204-12)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD5510A)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P261SS-120-A)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm (8104N-1A1-DX)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8206N-3A1)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 877 cfm (8208N-1A1-DX)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8104N-1A1-BX)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8104N-3A1)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ2)
- Parker Pneumatic System Components