Shop All Oil Removal Filters
Parker
Pneumatic Oil Filter, 3/4 In. NPT, 596 cfm
Mfr # 8206N-1A1-DX
Zoro # G3155336
original price:
$696.99
9% off
new price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 3/4 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 596 cfm
- Bowl Material - Air Treatment Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8206N-1A1-DX
- Zoro # G3155336
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Subcompact |
Overall Height | 13 in |
Size | Miniature |
Overall Width | 4 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 596 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 4 in, Overall Height 13 in, Drain Included Yes, Filter Bowl Material Steel, Drain Type Automatic, Series 8000, Air Outlet Size 3/4 in, Air Outlet Type NPT, Filter Efficiency 93 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron, For Fluid Type Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/4 C RH (BC-54000-12-50)
- COX White Cone Nozzle Inner Sausage Nozzle (2M2620)
- 3-IN-ONE Multi Purpose Drip Oil, 8 Oz., Clear Amber (10138)
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm (8002N-1A1-DX)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-08WGR/M4)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8004N-1A1-DX)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F34BC)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8104N-3A1)
- INGERSOLL-RAND High Efficiency Filter, 250 psi, 235cfm (FA400IH)
- Parker Oil Removal Filters