Shop All Oil Removal Filters
Parker
Pneumatic Oil Filter, 1/4 In. NPT, 35 cfm
Mfr # 8002N-0A0-SA
Zoro # G0981242
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 35 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8002N-0A0-SA
- Zoro # G0981242
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Subcompact |
Overall Height | 8 1/2 in |
Size | Miniature |
Overall Width | 3 5/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Pneumatic Oil Filter, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 35 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 3 5/16 in, Overall Height 8 1/2 in, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 1/4 in, Air Outlet Type NPT, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Check Valve, 1/2", 90 deg., L (031-0095RP)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 37.7 in L Outside (4L380R)
- SKF Speedi-Sleeves (99413)
- ARO Pump, Oil, Stub, 3:1 (LM2203A-11-C)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-08WGR/M4)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 178 cfm (8208N-1A1-BX)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm (8104N-1A1-DX)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8004N-1A1-DX)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8002N-3A1)
- SOLBERG Pneumatic Oil Filter, 1 In. FNPT, 50 cfm (HDL-PSG848-100HC)
- Parker Oil Removal Filters