Shop All Oil Removal Filters
Parker
Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm
Mfr # 8004N-1A1-BX
Zoro # G1261592
original price:
$469.27
4% off
new price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 58 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8004N-1A1-BX
- Zoro # G1261592
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Subcompact |
Overall Width | 3 5/16 in |
Overall Height | 8 1/2 in |
Size | Miniature |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 58 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 3 5/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Filter Efficiency 99.99 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- GLOBAL 1/2" ID Set Screw Collar, Stl, Zinc (GSC-050-Z)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- BANDO S3M-150 Timing Belt, 150-S3M-150 (150-S3M-150)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 58 cfm (8002N-1A1-BX)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F34BC)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8206N-3A1)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8104N-1A1-BX)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 877 cfm (8208N-1A1-DX)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F44BC)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm (4GNX8)
- Parker Pneumatic System Components