Shop All Oil Removal Filters
Parker
Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm
Mfr # 8104N-1A1-DX
Zoro # G2592186
original price:
$480.33
15% off
new price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 316 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8104N-1A1-DX
- Zoro # G2592186
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Subcompact |
Overall Width | 3 5/16 in |
Overall Height | 11 5/16 in |
Size | Miniature |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 316 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 3 5/16 in, Overall Height 11 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Filter Efficiency 93 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B142 145Inch Outside Length, 3 Ribs (3RB142)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MSP-20-SS)
- LENZ Filler Breather Bolt-On Strainer 5.32’’Length, 160 Gpm, 24" Cfm (221602)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8104N-3A1)
- PARKER Pneumatic Oil Filter, 3/8 In. NPT, 145 cfm (8003N-1A1-DX)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8206N-3A1)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F44BC)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8003N-3A1)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 107 cfm (F35231-310)
- Parker Oil Removal Filters