Shop All Oil Removal Filters
Parker
Pneumatic Oil Filter, 1 In. NPT, 877 cfm
Mfr # 8208N-1A1-DX
Zoro # G0788584
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 877 cfm
- Bowl Material - Air Treatment Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8208N-1A1-DX
- Zoro # G0788584
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Subcompact |
Overall Height | 13 in |
Overall Width | 4 in |
Size | Miniature |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 877 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 4 in, Overall Height 13 in, Drain Included Yes, Filter Bowl Material Steel, Drain Type Automatic, Series 8000, Air Outlet Size 1 in, Air Outlet Type NPT, Filter Efficiency 93 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron, For Fluid Type Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz. (45008)
- GREENLEE Wrench, Combo Ratchet 7/8 (0354-21)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8206N-3A1)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8004N-1A1-DX)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F34BC)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm (8104N-1A1-DX)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm (8002N-1A1-DX)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-CH00B)
- Parker Pneumatic System Components