Shop All Manual Air Control Valves
Parker
Pneumatic Manual Valve, NPT, 1/4" Size
Mfr # P2LBX392JJ
Zoro # G209977803
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/4 in
- Body Material Anodized Aluminum
- Connection NPT
- Valve Actuator / Return Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P2LBX392JJ
- Zoro # G209977803
- Country of Origin France
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Overall Width | 7/8 in |
Overall Length | 5 21/32 in |
Details
Item | Pneumatic Manual Valve |
Valve Ways and Positions | 3-Way/2-Position |
Body Material | Anodized Aluminum |
Connection | NPT |
Valve Actuator / Return | Manual |
Valve Max. Pressure Rating | 232 psi |
Valve Temp. Range | -40 Degrees to 140 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Description
Pneumatic Manual Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Manual, Valve Max. Pressure Rating 232 psi, Valve Temp. Range -40 Degrees to 140 Degrees F, Normally Open / Normally Closed Normally Closed, Body Material Anodized Aluminum, Overall Length 5 21/32 in, Overall Width 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Rotary Vane Compressor, 3/4 HP (1550-600)
- SMC Solenoid Air Control Valve, 24VDC (SY5240-5LZ)
- CAMOZZI Mx2-F2-P Filter Bowl Mx Series (MX2-F2-P)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414811000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021K)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410931000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522831000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520411000)
- FESTO Key Actuator Q-22-B (Q-22-B)
- Parker Pneumatic Valves