Shop All Manual Air Control Valves
Parker
Pneumatic Manual Valve, 3/8" NPT, 232 psi
Mfr # P2LCX593PS
Zoro # G309977796
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 3/8 in NPT
- Valve Actuator / Return Remote Pilot / Air Return
- Max. Operating PSI 232 psi
- Max. Temp. Range (F) -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P2LCX593PS
- Zoro # G309977796
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 3/8 in NPT |
Details
Item | Pneumatic Manual Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Air Return |
Max. Operating PSI | 232 psi |
Max. Temp. Range (F) | -40 Degrees to 140 Degrees F |
Uses | General Pneumatics Applications |
Vacuum | External Pilot |
Description
Pneumatic Manual Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 3/8 in NPT, Max. Operating PSI 232 psi, Max. Temp. Range (F) -40 Degrees to 140 Degrees F, Vacuum External Pilot, Uses General Pneumatics Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- MTD Hose-Return (727-0443)
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-02AS)
- WORLD WIDE FITTINGS Female Pipe to Female JIC Swivel 90° Elbow (6503X04X04)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410931000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524431000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520811000)
- Parker Pneumatic Valves