Shop All Manual Air Control Valves
Parker
Pneumatic Manual Valve, 1/8" NPT, 232 psi
Mfr # P2LAX591PS
Zoro # G009977805
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/8 in NPT
- Valve Actuator / Return Remote Pilot / Spring
- Vacuum External Pilot
- Uses General Pneumatics Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P2LAX591PS
- Zoro # G009977805
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/8 in NPT |
Details
Item | Pneumatic Manual Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Spring |
Vacuum | External Pilot |
Uses | General Pneumatics Applications |
Max. Operating PSI | 232 psi |
Max. Temp. Range (F) | -40 Degrees to 140 Degrees F |
Description
Pneumatic Manual Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Spring, Valve Port Size 1/8 in NPT, Max. Operating PSI 232 psi, Max. Temp. Range (F) -40 Degrees to 140 Degrees F, Vacuum External Pilot, Uses General Pneumatics Applications
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- DIXON Automotive Coupler Female Brass, 1/4" (DC2)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 48 in L Outside (B45R)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445443)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410211000)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520411000)
- PNEUMADYNE Toggle Valve, NC, 1/4 In, Push In (F11-30-66)
- Parker Manual Air Control Valves