Shop All Manual Air Control Valves
Parker
Pneumatic Manual Valve, 1/4" NPT, 232 psi
Mfr # P2LBX392PS
Zoro # G409977801
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Valve Port Size 1/4 in NPT
- Height (In.) 1 9/16 in
- Length (In.) 3 1/16 in
- Valve Actuator / Return Remote Pilot / Air Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P2LBX392PS
- Zoro # G409977801
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Valve Port Size | 1/4 in NPT |
Height (In.) | 1 9/16 in |
Length (In.) | 3 1/16 in |
Width (In.) | 1 57/100 in |
Details
Item | Pneumatic Manual Valve |
Valve Ways and Positions | 3-Way/2-Position |
Valve Actuator / Return | Remote Pilot / Air Return |
Max. Temp. Range (F) | -40 Degrees to 140 Degrees F |
Max. Operating PSI | 232 psi |
Vacuum | External Pilot |
Uses | General Pneumatics Applications |
Description
Pneumatic Manual Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/4 in NPT, Max. Operating PSI 232 psi, Max. Temp. Range (F) -40 Degrees to 140 Degrees F, Vacuum External Pilot, Length (In.) 3 1/16 in, Width (In.) 1 57/100 in, Height (In.) 1 9/16 in, Uses General Pneumatics Applications
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Pump Repair Kit (PR-45)
- WESTAR Engine Mount, EM-2325 (EM-2325)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 5/8'' Bore - Die Cast (5120058)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520811000)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021K)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX89122)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521831000)
- Parker Pneumatic Valves