Shop All DOT Fittings & Tubing
Parker
Plug In Elbow, 1/4 In., PK10
Mfr # 369PTCSP-4-4
Zoro # G4551662
product price: $89.99
/pk 10, $9.00/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Type DOT Fitting
- Length 1.06 in
- Standards DOT FMVSS 571.106, SAE J2494-3
- Pressure (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 369PTCSP-4-4
- Zoro # G4551662
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/4 in |
Length | 1.06 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Plug-In Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Plug-in Stem, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Composite, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 3 in. (81470)
- VIKAN Car Wash Wipe-N-Shine Squeegee, 10 (707752)
- BALDWIN FILTERS Air Element, 6-7/16 x 1-17/32 in. (PA5697)
- FLEMING SUPPLY Windshield Cleaner with Microfiber Cloth, Handle, Pivoting Head, Glass Washer Tool for Windows, Red (666571THX)
- PARKER 45 Male Elbow, 3/8 In., PK10 (379PTC-8-6)
- PARKER Union, 3/8 In (62NTA-6)
- PARKER Union Tee, 1/2 In., PK10 (364PTC-8)
- PARKER Bulkhead Union, 5/8 In (62NBH-10)
- PARKER Bulkhead Union, 1/2 In (62PTCBH-8)
- PARKER Male Connector, 1/2 x 3/8 In (VS68NTA-8-6)
- VELVAC Union, Push-Lock, Brass, 1/2" Tube (017912)
- Parker DOT Fittings & Tubing