Shop All Compression Tube Fittings
Parker
Plug, Carbon Steel, Comp, 3/8In
Mfr # 6BLP6-S
Zoro # G1663365
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Plug
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6BLP6-S
- Zoro # G1663365
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 11/16 in |
Fitting Tube Size Outer Diameter | 3/8 in |
Fitting Thread Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 6,200 psi, Maximum Operating Temperature 800 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 9/16-20, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 20 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 2" BLACK NIPPLE (355-002)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (2WU59)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (569-040BC)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 62 00)
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66C-2-2)
- PARKER 3/8" Compression Brass Union Elbow 10PK (165C-6)
- PARKER 1/8" Tube Brass Compression Nut & Sleeve 5PK (61HD-2)
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170C-6-4)
- PARKER 3/8" Compression x 1/2" FNPT Brass Connector 10PK (66C-6-8)
- PARKER 3/8" SS Through Type Insert (63NTA-6)
- Parker Tube Fittings