Shop All Compression Tube Fittings
Parker
Plug, Carbon Steel, Comp, 1/4In
Mfr # 4BLP4-S
Zoro # G3220917
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Plug
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Specific Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4BLP4-S
- Zoro # G3220917
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Fitting Thread Size | 7/16-20 |
Fitting Tube Size Outer Diameter | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Tube Size Outer Diameter 1/4 in, Maximum Operating Pressure 9,700 psi, Maximum Operating Temperature 800 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 7/16-20, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel 18" Towel Bar (23524-CP)
- LEGEND VALVE 1/2" T-501 NO LEAD STOP VALVE (107-103NL)
- ZURN 3.0 GAL URINAL REPAIR KIT W/AQUA DIAPH CLAMSHELL PACK. (P6000-EUA-FF-CS)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 1/4" Pipe Size (VS209P-8-4)
- PARKER 3/8" Compression-Align Brass Plug 25PK (59CA-6)
- PARKER Elbow, 90, Nylon, Comp, 1/4In (N4FE4)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68P-4-2)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- PARKER Connector, Zinc Pltd Steel, CompxF, 1/2In (8-8 GBU-S)
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 (60P-5)
- THRIFCO PLUMBING 1 Inch PVC Comp. Coupling (6622172)
- Parker Compression Tube Fittings