Shop All Flared Tube Fittings
Parker
Plug, Brass, Tube, 3/8 In., 5/8-18, PK10
Mfr # 639F-6
Zoro # G2209146
product price: $25.89
/pk 10, $2.59/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Seal Plug
- Fitting Connection Type Flared
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 639F-6
- Zoro # G2209146
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 5/8-18 |
Hex Size | 5/8 in |
Overall Length | 7/8 in |
Fitting Thread Size | 5/8-18 |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Plug, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 3/8 in, Hex Size 5/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Seal Plug, Fitting Thread Size 5/8-18, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Hanger, with ABS Sleeve, 4" (B24PS-G400)
- ALPINE INDUSTRIES Bamboo Wooden Tissue Box Cover, PK3 (ALP405-BMB-3pk)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2850)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-5-6)
- PARKER Brass Metric Compression Fitting (0127 04 00)
- PARKER Pipe Fitting Low Lead (L88GH-12-6)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-5)
- PARKER Flare Fittings, Brass, 1-25/32 (L48F-6-6)
- THRIFCO PLUMBING #48 3/4 Inch x 3/4 Inch Brass Flare MIP Adapter (6948026)
- Parker Tube Fittings