Shop All Hydraulic Valve Wire Connectors
Parker
Plug, B Solenoid, Black
Mfr # 692914
Zoro # G3478641
original price:
$31.37
8% off
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Solenoid B
- Color Black
- Height (In.) 1.06 in
- Length (In.) 1.06 in
- Width (In.) 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 692914
- Zoro # G3478641
- Country of Origin Italy
- Category Hydraulic Valve Wire Connectors
Dimensions
Height (In.) | 1.06 in |
Length (In.) | 1.06 in |
Width (In.) | 1.06 in |
Overall Width | 1.06 in |
Overall Height | 1.06 in |
Overall Length | 1.06 in |
Details
Item | Wire Connector Plug |
For Use With | Solenoid B |
Color | Black |
Accessory Type | Din Connector |
Material | Plastic |
Description
Wire Connector Plug, Material Plastic, Overall Length 1.06 in, Overall Width 1.06 in, Overall Height 1.06 in, Voltage Not Applicable, Compatible Grainger Part Number Solenoid B, Accessory Type Din Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- DIXON Hose Barb, 3/4-18 x 1/2 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900812C)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- PARKER Plug, A Solenoid, Gray (692915)
- NATIONAL HARDWARE Hartley 3.5 in. H X 5 in. W X 3.5 in. D Black Steel Corner Brace (N800-002)
- SIMPSON STRONG-TIE Avant 8.25 in. H X 3 in. W 12 Ga. Steel T Strap (APVT4)
- NATIONAL HARDWARE Hartley 3 in. H X 8.25 in. W X .13.5 in. L Storm Shine Steel T-Plate (N800-012)
- NATIONAL HARDWARE Hartley 3 in. H X 8.25 in. W X .8.25 in. L Storm Shine Steel L Strap (N800-014)
- NATIONAL HARDWARE Hartley 3 in. Decorative Washer 1 pk (N800-021)
- BUYERS PRODUCTS 2 Inch Gate Valve (HGV200)
- Parker Hydraulic Valve Wire Connectors