Shop All PFA Tube Fittings
Parker
Plug, 1 In, NPT, PFA
Mfr # P-16-P
Zoro # G0511716
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Connection NPT
- Material PFA
- Dia. (In.) 1 7/16 in
- Pressure (PSI) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P-16-P
- Zoro # G0511716
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1 in |
Dia. (In.) | 1 7/16 in |
Length (In.) | 1.11 in |
Pipe Size (In.) | 1 |
Details
Item | Plug |
Connection | NPT |
Material | PFA |
Pressure (PSI) | 50 |
Temp. Range | 0 to 250F |
Description
Plug, -, 1 Pipe Size (In.), Connection NPT, Material of Construction PFA, 50 Pressure (PSI), Temp. Range 0 to 250 F, 1-7/16 Dia. (In.), 1.11 Length (In.), Package Quantity 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3208)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- LEGEND VALVE 3/8" X 7" GALVANIZED NIPPLE (356-051)
- RUVATI 45-inch Gunmetal Black Stainless Steel Workstation Two-Tiered Ledge Undermount Kitchen Sink (RVH6333BL)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- PARKER Bushing, 1/2 x 1/4 In, NPT, PFA (PB-84-P)
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA (PNR-128-P)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- Parker PFA Tube Fittings