Shop All Water Filter Cartridges
Parker
Pleated Filter Cartridge, 7 gpm, 30 Micron, 2-1/2" O.D., 19 3/4 in H
Mfr # FPE320-30V
Zoro # G3629857
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones
- Flow Rate 7 gpm
- For Use With Industrial Vessels, Organic Solvent
- Height 19 3/4 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # FPE320-30V
- Zoro # G3629857
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 19 3/4 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 19 3/4 in |
Outside Diameter | 2 1/2 in |
Overall Length | 19 3/4 in |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 30 micron, Flow Rate 7 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 19 3/4 in, Service Life Not Rated, Filter Media ETP Steel, For Use With Industrial Vessels, Organic Solvent, Application Aliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones, Cartridge Media Phenolic Impregnated Cellulose, Cv Flow Factor 0 gpm, Filter Design Pleated, Maximum Pressure 35 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- OASIS Bottled Water Disp, Bottom Load, 5 gal (BXM1SHS)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 00)
- STEEL & OBRIEN 2-1/2" x 2" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-2.5X2-PL-316)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (19R30A)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (T11R10A)
- PARKER Pleated Filter Cartridge, 7 gpm, 10 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-10)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 2-7/16" O.D., 20 in H, 6 PK (8R20S)
- PARKER String Wound Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (11R30S)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T11R9-4-45A)
- GREENSTORY GLOBAL 2-1/2"Dia x 9-7/8"L 40 Micron Pleated Filter (GSGWFSCES4011)
- Parker Water Filter Cartridges