Shop All Water Filter Cartridges
Parker
Pleated Filter Cartridge, 7 gpm, 10 Micron, 2-1/2" O.D., 9 5/8 in H
Mfr # FP310-10
Zoro # G3659476
original price:
$50.29
23% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble
- Flow Rate 7 gpm
- For Use With Industrial Vessels
- Height 9 5/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FP310-10
- Zoro # G3659476
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 9 5/8 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 9 5/8 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Overall Length | 9 5/8 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 10 micron, Flow Rate 7 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 9 5/8 in, Service Life Not Rated, Filter Media ETP Steel, Polypropylene, For Use With Industrial Vessels, Application Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble, Cartridge Media Phenolic Impregnated Cellulose, Cv Flow Factor 0 gpm, Filter Design Pleated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 25 Micron, 4-3/4" O.D., 20 in H (5602721)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 14)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- PARKER Pleated Filter Cartridge, 21 gpm, 10 Micron, 2-1/2" O.D., 29 5/8 in H (FP330-10)
- PARKER Pleated Filter Cartridge, 20 gpm, 1 Micron, 2-11/16" O.D., 20 in H (PAB010-20FE-DO)
- PARKER Pleated Filter Cartridge, 7 gpm, 20 Micron, 2-1/2" O.D., 9 5/8 in H (FPE310-20V)
- PARKER Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-11/16" O.D., 10 in H (PAB010-10FE-DO)
- PARKER Pleated Filter Cartridge, 7 gpm, 20 Micron, 2-1/2" O.D., 19 3/4 in H (FPE320-20V)
- PARKER Pleated Filter Cartridge, 70 gpm, 1 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-010-1)
- ILC Replacement for Ecoaqua Ewf-8060aß Filter, PK 4 (EWF-8060A)
- Parker Water Filter Cartridges