Shop All Water Filter Cartridges
Parker
Pleated Filter Cartridge, 7 gpm, 1 Micron, 2-1/2" O.D., 9 5/8 in H
Mfr # FPE310-1V
Zoro # G3701494
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones
- Flow Rate 7 gpm
- For Use With Industrial Vessels, Organic Solvent
- Height 9 5/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FPE310-1V
- Zoro # G3701494
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 9 5/8 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 9 5/8 in |
Outside Diameter | 2 1/2 in |
Overall Length | 9 5/8 in |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 1 micron, Flow Rate 7 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 9 5/8 in, Service Life Not Rated, Filter Media ETP Steel, For Use With Industrial Vessels, Organic Solvent, Application Aliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones, Cartridge Media Phenolic Impregnated Cellulose, Cv Flow Factor 0 gpm, Filter Design Pleated, Maximum Pressure 35 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- K-FLEX USA 3" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-3A)
- LEGEND VALVE 1" T-574 BLACK DIELECTRIC (301-335)
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- PARKER Pleated Filter Cartridge, 7 gpm, 30 Micron, 2-1/2" O.D., 19 3/4 in H (FPE320-30V)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS20M20)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (15R20A)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (8R10)
- PARKER Melt Blown Filter Cartridge, 5 gpm, 30 Micron, 2-7/16" O.D., 10 in H, 6 PK (AVS30M10)
- PARKER Pleated Filter Cartridge, 70 gpm, 1 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-010-1)
- ILC Replacement for Ecoaqua 4290510 Filter, PK 2 (4290510)
- Parker Water Filter Cartridges