Shop All Water Filter Cartridges
Parker
Pleated Filter Cartridge, 21 gpm, 20 Micron, 2-1/2" O.D., 29 5/8 in H
Mfr # FP330-20
Zoro # G3647095
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble
- Flow Rate 21 gpm
- For Use With Industrial Vessels
- Height 29 5/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FP330-20
- Zoro # G3647095
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 29 5/8 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 29 5/8 in |
Inside Diameter | 1 in |
Overall Length | 29 5/8 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 20 micron, Flow Rate 21 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 29 5/8 in, Service Life Not Rated, Filter Media ETP Steel, Polypropylene, For Use With Industrial Vessels, Application Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble, Cartridge Media Phenolic Impregnated Cellulose, Cv Flow Factor 0 gpm, Filter Design Pleated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Coupling 4X4 Iron Blk (521-211BC)
- PARKER Long Nipple, 316 SS, 3/8 in Pipe Size, MNPT (6-6 MHLN-SS 3.0)
- RUVATI 32" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4315)
- APOLLO BY TMG 1/2 in. Brass Insert Poly Ball Valve (POLYV12)
- PARKER Pleated Filter Cartridge, 140 gpm, 30 Micron, 2-3/4" O.D., 20 in H (PG-10120-300-01)
- PARKER Pleated Filter Cartridge, 20 gpm, 1 Micron, 2-11/16" O.D., 20 in H (PAB010-20FE-DO)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T11R9-4-45A)
- PARKER Pleated Filter Cartridge, 7 gpm, 5 Micron, 2-1/2" O.D., 9 5/8 in H (FPE310-5V)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 2-7/16" O.D., 20 in H, 6 PK (8R20)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 4-1/2" O.D., 20 in H, 6 PK (T8R20-4-45A)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000, Compatible to EverPure 959206 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000-1p-11582)
- Parker Water Filter Cartridges