Shop All Filter Housings
Parker
Pleated Cartridge, 20 Mic
Mfr # FP310-20
Zoro # G1595176
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 20
- Filter Cartridges Sub-Category Pleated Cartridges
- Filter Cartridge Media Cellulose, Steel
- Filter Flow Rate 5.0 gpm
- Flow Rate 7 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FP310-20
- Zoro # G1595176
- Country of Origin United States
- Category Filter Housings
Dimensions
Outside Dia. | 9-5/8" |
Height | 10 in |
Inside Dia. | 1 in |
Filter Diameter | 9 5/8 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Overall Height | 10 in |
Overall Length | 9 5/8 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 20 micron, Flow Rate 7 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Rated, Filter Media ETP Steel, Polypropylene, For Use With Fuel Filter, Application Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble, Cartridge Media Phenolic Impregnated Cellulose, Compatible Mfr. Model Number B10-3/4SD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 3/8" OD x 1" Wall, 7-Ser (728037)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- ZURN 1-1/2" Pipe Dia., Brass, Waste Arm (ZR7319B-15-RB)
- ISPRING Sediment Filter Replacement Cartridge 4PK (FP25BX4)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- DAYTON Fuel Filter, 1 In, 10 Microns (40M298)
- CULLIGAN WATER FILTER O-RING 3/4"" (OR-150)
- DAYTON Fuel Filter, 1 In, 10 Microns (12F728)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 20L FILTER CARTRIDGE, 304S (HF4520SS-10)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150150-75)
- FILL-RITE Filter Housing, 3/4 in, NPT, 18 gpm, 50 psi, 11 in Overall Ht, Cast Aluminum, White (1200KTF7018)
- Parker Filter Housings