Shop All Compression Tube Fittings
Parker
PLASTIC UNION
Mfr # P5BU5
Zoro # G909818116
$7.55
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
- Brand Parker
- MFR # P5BU5
- Zoro # G909818116
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's Fast & Tite fittings are a compression style fitting that installs in seconds without tools and provides a tight, sure, leak proof seal without clamps or adjustments. A unique grab ring for tube retention, coupled with a Nitrile o-ring creates a positive seal and assures good tube retention with only hand tight assembly. Use with soft metal, glass tubing and the following Parker Parflex Division tubing. Polyethylene Nylon Polypropylene Polyurethane PTFE FEP PFA Markets: Water Filtration Beverage Dispensing Packaging Life Science Bottling Semi-Conductor Features/Benefits: White or black Polypropylene or white Nylon Installs in seconds without tools 302 stainless steel grab ring for tube retention Nitrile O-ring for positive seal FDA compliant , NSF-51 Hand tight assembly Applications: Water Lines Beverage Lines Food Cooling Systems Custom configurations and sizes are available upon request. Contact us for additional information.
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
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/8" Wall (200-AC1438)
- ZORO SELECT Clamp-T w/GroovedBranch, 4x3", Iron, 500psi (0390173417)
- THRIFCO PLUMBING 1-1/2 Inch x 6 Inch Galvanized Steel Nipple (5220089)
- PARKER 3/8" Compression Brass Sleeve 10PK (60C-6)
- PARKER 1/8" Compression x 1/4" MNPT Male 90 Degree Elbow (P4ME2)
- PARKER 1/4" Compression x FNPT Brass 90 Degree Elbow 25PK (170CA-4-4)
- PARKER Elbow, 90, Carbon Steel, CompxM, 1/2In (8MSEL8N-S)
- PARKER 3/4" Compression x MNPT SS Male Connector (12 FBU-SS)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- Parker Compression Tube Fittings