Shop All Sanitary Tube Fittings
Parker
PLASTIC UNION
Mfr # A5BU5-MG
Zoro # G509819070
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # A5BU5-MG
- Zoro # G509819070
- Country of Origin United States
- Category Sanitary Tube Fittings
Description
Parker's TrueSeal thermoplastic push fit fittings are lightweight, field attachable and quickly connect to tubing without the use of tools. TrueSeal is a robust push-to-connect fitting ideal for water treatment and harsh chemical environments. Available in Acetal, Polypropylene and Kynar, TrueSeal fittings offer FDA and NSF 51 compliance; NSF 61 compliance in gray Acetal. TrueSeal in Acetal and Polypropylene has an EPDM seal, Kynar has a fluorocarbon seal. The gripping ring in TrueSeal is available with either a stainless-steel bite edge or an engineered thermoplastic bite edge. Use with Parker Parflex Division tubing: Polyethylene Polypropylene Nylon Vinyl Fluoropolymer Polyurethane Kynar Markets: Food Potable water Chemical Filtration Beverage Features and Benefits: Gripping teeth available in stainless steel or with and engineered thermoplastic bite edge Acetal, Polypropylene and Kynar body material Engineered O-ring increases seal compression on tube EPDM seal in Acetal and Polypropylene, fluorocarbon in Kynar material FDA Compliant All fittings are NSF-51 listed Gray Acetal fittings are NSF-61 1/4'' - 1/2'' tube size NPT threads Push button release Use with Polyethylene, Polypropylene, Nylon, Vinyl, Fluoropolymer, Polyurethane, Kynar Applications: Air Water Reverse Osmosis Beer & wine Dispensing systems Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- AMERICAN STANDARD Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Pn (4279.701.013)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (MCD1004)
- TECHNIFIT Fitting, PTC, Union Reducer, 1/4" to 5/32" (PG1/4-5/32)
- PARKER PLASTIC CONNECTOR (A4TCB4)
- STEEL & OBRIEN 3" x 2-1/2" Conc. Butt Weld Reducer - 2" Long 316SS Unpolished (31W-3X2.5-1-316)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-E20S-1)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- SANITUBE EPDM Clamp Gasket, 4 (GTCE-400)
- STEEL & OBRIEN 8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-8-316)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- Parker Tube Fittings