Shop All Compression Tube Fittings
Parker
PLASTIC GRAB RING
Mfr # 8GRP
Zoro # G909818048
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8GRP
- Zoro # G909818048
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's Fast & Tite fittings are a compression style fitting that installs in seconds without tools and provides a tight, sure, leak proof seal without clamps or adjustments. A unique grab ring for tube retention, coupled with a Nitrile o-ring creates a positive seal and assures good tube retention with only hand tight assembly. Use with soft metal, glass tubing and the following Parker Parflex Division tubing. Polyethylene Nylon Polypropylene Polyurethane PTFE FEP PFA Markets: Water Filtration Beverage Dispensing Packaging Life Science Bottling Semi-Conductor Features/Benefits: White or black Polypropylene or white Nylon Installs in seconds without tools 302 stainless steel grab ring for tube retention Nitrile O-ring for positive seal FDA compliant , NSF-51 Hand tight assembly Applications: Water Lines Beverage Lines Food Cooling Systems Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- LEGEND VALVE 1" F1960 PPSU PEX TEE (461-925)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 400m, PK20 (255073-75)
- LEGEND VALVE 2" T-4355 NO LEAD COMP X FIP (313-178NL)
- PARKER Union, Zinc Pltd Steel, Comp, 1/2In (8 HBU-S)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (269CA-6-4)
- PARKER 1/8" Compression x MNPT Brass 90 Degree Elbow 25PK (269CA-2-2)
- PARKER 3/8" Compression x MNPT Male 90 Degree Elbow (P6ME6)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-3-4)
- PARKER 3/8" Compression x 1/2" FNPT Connector (P8FC6)
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- Parker Tube Fittings