Shop All Sanitary Tube Fittings
Parker
PLASTIC CONNECTOR
Mfr # PP6UC6
Zoro # G509819223
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PP6UC6
- Zoro # G509819223
- Country of Origin United States
- Category Sanitary Tube Fittings
Description
Parker's TrueSeal thermoplastic push fit fittings are lightweight, field attachable and quickly connect to tubing without the use of tools. TrueSeal is a robust push-to-connect fitting ideal for water treatment and harsh chemical environments. Available in Acetal, Polypropylene and Kynar, TrueSeal fittings offer FDA and NSF 51 compliance; NSF 61 compliance in gray Acetal. TrueSeal in Acetal and Polypropylene has an EPDM seal, Kynar has a fluorocarbon seal. The gripping ring in TrueSeal is available with either a stainless-steel bite edge or an engineered thermoplastic bite edge. Use with Parker Parflex Division tubing: Polyethylene Polypropylene Nylon Vinyl Fluoropolymer Polyurethane Kynar Markets: Food Potable water Chemical Filtration Beverage Features and Benefits: Gripping teeth available in stainless steel or with and engineered thermoplastic bite edge Acetal, Polypropylene and Kynar body material Engineered O-ring increases seal compression on tube EPDM seal in Acetal and Polypropylene, fluorocarbon in Kynar material FDA Compliant All fittings are NSF-51 listed Gray Acetal fittings are NSF-61 1/4'' - 1/2'' tube size NPT threads Push button release Use with Polyethylene, Polypropylene, Nylon, Vinyl, Fluoropolymer, Polyurethane, Kynar Applications: Air Water Reverse Osmosis Beer & wine Dispensing systems Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-25NL)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Brushed Nickel (GKB918BL)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 2-1/2 in Pipe Size (420025)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112E)
- PARKER PLASTIC CONNECTOR (A4TCB4)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-6-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-2.5X2-PL-316)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L2.0X1.5-PL)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0150X72.00-7-6)
- STEEL & OBRIEN 2" Tri-Clamp High Pressure Clamp - 304SS (13MHP-2-304)
- ADVANCE FITTINGS 3 in. BPE CLAMP END BY ATW FERRULE 2 1/4 LG T316L SF1 (TA14AM7-3-PL-316L)
- Parker Sanitary Tube Fittings