Shop All Sanitary Tube Fittings
Parker
PLASTIC CONNECTOR
Mfr # A4TCB4
Zoro # G509819155
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # A4TCB4
- Zoro # G509819155
- Country of Origin United States
- Category Sanitary Tube Fittings
Description
Parker's TrueSeal thermoplastic push fit fittings are lightweight, field attachable and quickly connect to tubing without the use of tools. TrueSeal is a robust push-to-connect fitting ideal for water treatment and harsh chemical environments. Available in Acetal, Polypropylene and Kynar, TrueSeal fittings offer FDA and NSF 51 compliance; NSF 61 compliance in gray Acetal. TrueSeal in Acetal and Polypropylene has an EPDM seal, Kynar has a fluorocarbon seal. The gripping ring in TrueSeal is available with either a stainless-steel bite edge or an engineered thermoplastic bite edge. Use with Parker Parflex Division tubing: Polyethylene Polypropylene Nylon Vinyl Fluoropolymer Polyurethane Kynar Markets: Food Potable water Chemical Filtration Beverage Features and Benefits: Gripping teeth available in stainless steel or with and engineered thermoplastic bite edge Acetal, Polypropylene and Kynar body material Engineered O-ring increases seal compression on tube EPDM seal in Acetal and Polypropylene, fluorocarbon in Kynar material FDA Compliant All fittings are NSF-51 listed Gray Acetal fittings are NSF-61 1/4'' - 1/2'' tube size NPT threads Push button release Use with Polyethylene, Polypropylene, Nylon, Vinyl, Fluoropolymer, Polyurethane, Kynar Applications: Air Water Reverse Osmosis Beer & wine Dispensing systems Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Handle (386-009JKCP)
- THRIFCO PLUMBING #48F 5/16 Inch Flare x 1/2 Inch MIP Brass Adapter (4401318)
- APG 3" X 4" Aluminum Part F (33040FAL)
- ZORO SELECT Weld Spud, 316 SS, 1/2 in, FNPT, Class 150 (4381047620)
- STEEL & OBRIEN 1" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1-316)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PL)
- STEEL & OBRIEN 1-1/2" Butt Weld End 180 Deg. Return Bend - 304SS Polished (2WU-1.5-7-304)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Unpolished (7W-1-1-304)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- Parker Sanitary Tube Fittings