Shop All Ball Valves
Parker
PLASTIC BALL VLV
Mfr # PP4VEU6-MG
Zoro # G709816992
product price: $13.69
/ea
$13.69
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
- Brand Parker
- MFR # PP4VEU6-MG
- Zoro # G709816992
- Country of Origin United States
- Category Ball Valves
Description
Parker's polypropylene ball valves save cost with built-in LIQUIfit, TrueSeal and Par-Barb connections eliminating the need for a secondary fitting. The compact design allows for easy assembly and access where space is at a premium. Polypropylene ball valves meets all FDA and NSF-51 requirements for food contact. Markets: Water Filtration Beverage Dispensing Bottling Semi-conductor Chemical Features/Benefits: Built in LIQUIfit, TrueSeal and Par-Barb connections eliminates the need for a secondary fitting Low-profile design allows for easy assembly and access where space is limited Bi-directional flow foe maximum productivity Meets FDA and NSF-51 requirements for food contact Wide chemical acceptance range EPDM seals Push-to-Connect and barbed connections Applications: Water Beverages Food Pneumatic circuits Custom configurations and sizes are available upon request. Contact us for additional information.
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
- B & K NIPPLE GALV 2.5""X4"" (569-040BC)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 6"L (ZUSA-PF-1487)
- JAY R. SMITH MANUFACTURING Nipple Kit, 3-1/4" (0100N03KP)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE4)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME6)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4Z-MB4LPFA-SSP)
- PARKER 1/2" Compr Stainless Steel Ball Valve Inline (8A-B8LJ2-SSP)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VUC6)
- PARKER 3/8" Push Polypropylene Ball Valve Angle (LFPP6VEU6)
- CHICAGO VALVES AND CONTROLS Actuated 3", 2 Piece SS Class 150 Flanged Ball Valve, SR (P8266R030SR60)
- Parker Valves