Shop All Cylinder Mounting Hardware
Parker
Pivot Bracket Kit, 3In.
Mfr # L071320500
Zoro # G6131544
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 3/4 in, 2 in, 2 1/2 in
- Mount Type Clevis
- Material Aluminum
- Fits 2 in /2-1/2 in Bore
- Overall Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L071320500
- Zoro # G6131544
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 3/4 in, 2 in, 2 1/2 in |
Overall Length (In.) | 3 in |
Dimension F (In.) | 0.25 in |
Dimension M (In.) | 3 in |
Dimension B (In.) | 1.38 in |
Dimension H (In.) | 0.37 in |
Dimension C (In.) | 1.5 in |
Dimension N (In.) | 0.44 in |
Dimension L (In.) | 2.12 in |
Dimension J (In.) | 0.375 in |
Dimension E (In.) | 0.25 in |
Dimension G (In.) | 0.27 in |
Dimension A (In.) | 1.75 in |
Overall Length | 3 in |
For Bore Diameter | 2 in, 2 1/2 in |
Overall Height | 1 3/4 in |
Mount Hole Center-to-Center Width | 3/4 in |
Overall Width | 1 1/2 in |
Description
Pivot Bracket Kit with Pin, Mount Type Clevis, For Bore Diameter 2 in, 2 1/2 in, Body Material Aluminum, Overall Length 3 in, Mount Hole Center-to-Center Width 3/4 in, Overall Width 1 1/2 in, Overall Height 1 3/4 in, Includes (2) Pivot Brackets, (2) Retaining Rings, Pivot Pin, Product Type Pivot Bracket Assembly, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 19mm ID, Nitrile Rubber (193206SC)
- ZORO SELECT Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10 (CTB-42ST FK)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056D)
- FERNCO HUB PVC DONUT 2""CI X 2"" (P22U-205)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- DYNABRADE ERASER WHL w/HUB ASSY - PART (DB92257)
- Parker Cylinder Mounting Hardware