Shop All Cylinder Mounting Hardware
Parker
Pivot Bracket Kit, 1-1/2In.
Mfr # L071310300
Zoro # G6145203
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in
- Mount Type Pivot Bracket
- Material Aluminum
- Fits 1-1/2 in Bore
- Includes (2) Pivot Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L071310300
- Zoro # G6145203
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in |
Dimension B (In.) | 1.38 in |
Dimension L (In.) | 1 in |
Overall Length (In.) | 1.5 in |
Dimension J (In.) | 0.38 in |
Dimension F (In.) | 0.12 in |
Dimension C (In.) | 1.5 in |
Dimension M (In.) | 0.25 in |
Dimension G (In.) | 0.27 in |
Dimension A (In.) | 1.75 in |
Dimension H (In.) | 0.38 in |
Dimension E (In.) | 0.25 in |
Overall Length | 1 1/2 in |
Overall Width | 1 in |
For Bore Diameter | 1 1/2 in |
Overall Height | 1 3/4 in |
Details
Mount Type | Pivot Bracket |
Material | Aluminum |
Fits | 1-1/2 in Bore |
Item | Pivot Bracket Kit |
Includes | (2) Pivot Brackets |
Product Type | Pivot Bracket Assembly |
Body Material | Aluminum |
System of Measurement | Inch |
Description
Pivot Bracket Kit, Mount Type Pivot Bracket, For Bore Diameter 1 1/2 in, Body Material Aluminum, Overall Length 1 1/2 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1 in, Overall Height 1 3/4 in, Includes (2) Pivot Brackets, Product Type Pivot Bracket Assembly, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM (F-19P-150)
- MARS Rnd Start Capacitor, 233-280Mfd, 250V (11953)
- GARDNER BENDER Wire Aide Series Wire Pulling Lubricant, 1 qt Bottle, Gel (79-006N)
- INGERSOLL-RAND Anvil Assembly (231B-A414)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- SPEEDAIRE Side Lug Mount (1A256)
- Parker Pneumatic System Components