Shop All Cylinder Mounting Hardware
Parker
Pivot Bracket Assembly, Steel, 2" L
Mfr # L071320200
Zoro # G311988094
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Pivot Bracket
- Overall Width 1 1/8 in
- Mount Hole Center-to-Center Width 1 1/4 in
- Compatible with Series SR
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L071320200
- Zoro # G311988094
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Overall Width | 1 1/8 in |
Mount Hole Center-to-Center Width | 1 1/4 in |
Overall Length | 2 in |
Overall Height | 1 3/16 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in |
Details
Mount Type | Pivot Bracket |
Compatible with Series | SR |
Body Material | Steel |
Series | SR |
System of Measurement | Inch |
Item | Pivot Bracket Assembly |
Compatible with Brand | Parker |
Product Type | Pivot Bracket Assembly |
Includes | (2) Retainer Rings, Pin |
Description
Pivot Bracket Assembly, Mount Type Pivot Bracket, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, Body Material Steel, Overall Length 2 in, Mount Hole Center-to-Center Width 1 1/4 in, Overall Width 1 1/8 in, Overall Height 1 3/16 in, Compatible with Brand Parker, Compatible with Series SR, Includes (2) Retainer Rings, Pin, Product Type Pivot Bracket Assembly, Series SR, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (VHN16-16M)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T11O5302)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP169)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- Parker Cylinder Mounting Hardware