Shop All Cylinder Mounting Hardware
Parker
Pivot Bracket Assembly, Steel, 2 1/8" L
Mfr # L071320300
Zoro # G111988102
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Pivot Bracket
- System of Measurement Inch
- Product Type Pivot Bracket Assembly
- Body Material Steel
- Series SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L071320300
- Zoro # G111988102
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
For Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Width | 1 7/16 in |
Overall Height | 1 3/16 in |
Overall Width | 1 1/8 in |
Overall Length | 2 1/8 in |
Details
Mount Type | Pivot Bracket |
System of Measurement | Inch |
Product Type | Pivot Bracket Assembly |
Body Material | Steel |
Series | SR |
Compatible with Series | SR |
Compatible with Brand | Parker |
Includes | (2) Retainer Rings, Pin |
Item | Pivot Bracket Assembly |
Description
Pivot Bracket Assembly, Mount Type Pivot Bracket, For Bore Diameter 1 1/4 in, Body Material Steel, Overall Length 2 1/8 in, Mount Hole Center-to-Center Width 1 7/16 in, Overall Width 1 1/8 in, Overall Height 1 3/16 in, Compatible with Brand Parker, Compatible with Series SR, Includes (2) Retainer Rings, Pin, Product Type Pivot Bracket Assembly, Series SR, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Signal Call Hose, 28681 (28681)
- 3M Rotor Vane Set of 4 06647, 1/pk (06647)
- ENERPAC SCH202H, 20 Ton, 2 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH202H)
- NORGREN Regulator (R17-B00-RGLA)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- PARKER Clevis Rod Kit, 0.5In. (L071300200)
- SCHLAGE COMMERCIAL Part C603952 (C603952)
- Parker Cylinder Mounting Hardware